Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/16 in Thick, Red

  • Mfr # ZUSASSR-103
  • Zoro # G2442939

product price: 
$
37.15
/ea

Key Features

Color
Red
Material
Silicone
Length
12 in
Width
12 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-103
Zoro #
G2442939
UPC #
193005261375
Country of Origin
China
Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength (PSI)
100
Density
42 lb/cu ft
Firmness @ 25% Deflection (PSI)
10
Cell Type - Foam
Closed Cell
Color - Foam
Red
Backing Type - Foam
Adhesive
Material - Foam
Silicone
Standards
ASTM D1056 2D3
Backing Type
Adhesive
Temp. Range (F)
-100 Degrees to 500 Degrees F
Item - Foam
Foam Sheet
Tensile Strength
100 psi
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Firmness
Medium (9 to 13 psi)
Oil Resistance
Fair
Weather Resistance
Excellent
Number of Adhesive Sides
2
Material Skin
None
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Flexibility
Fair
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
10 psi
Texture
Textured
Grade
Standard
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
12 in
Width
12 in
Thickness
3/16 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Length - Foam
12 in
Thickness - Foam
3/16 in
Width - Foam
12 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.