Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Blue
Mfr # ZUSA-FRS-126
Zoro # G2443413
product price:Â $477.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Length
36 in
Width
36 in
Thickness
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-FRS-126
Zoro #
G2443413
UPC #
193005341343
Country of Origin
China
Dimensions
Length
36 in
Width
36 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Width - Foam
36 in
Length - Foam
36 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Description
Foam Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 36 in, Width 36 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.