Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Open Cell, 13 in W, 13 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-PU-21

  • Zoro # G2447437


product price: $11.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
13 in
Width
13 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-21
Zoro #
G2447437
UPC #
193005342708
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Thickness
1/2 in
Length - Foam
13 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Width - Foam
13 in
Thickness - Foam
1/2 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Material - Foam
Polyurethane
Cell Type - Foam
Open Cell
Color - Foam
Black
Density
2 lb/cu ft
Firmness @ 25% Deflection (PSI)
0.9
Item - Foam
Foam Sheet
Backing Type
Plain
Temp. Range (F)
-20 to 180
Backing Type - Foam
Plain
Tensile Strength (PSI)
20
Standards
0
Tensile Strength
20 psi
Oil Resistance
Fair
Adhesive Type
Plain Backing
Compression Set
5 %
Firmness
Extra Soft (0 to 4 psi)
Number of Adhesive Sides
0
Firmness @ 25% Deflection
0.9 psi
Material Skin
None
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Abrasion Resistance
Excellent
Weather Resistance
Fair
Flexibility
Excellent
Texture
Smooth
Maximum Temperature
180 Degrees F
Grade
Standard
Chemical Resistance
Fair

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 13 in, Width 13 in, Thickness 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.