Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-110

  • Zoro # G6758265


product price:  $26.25
/ea

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
1/2 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-110
Zoro #
G6758265
UPC #
193005241490
Country of Origin
China

Dimensions

Length
10 ft
Width
1/2 in
Thickness
1/4 in
Width - Foam
1/2 in
Length - Foam
10 ft
Width Tolerance
+/-1.000 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Tensile Strength (PSI)
100
Firmness @ 25% Deflection (PSI)
9
Material - Foam
Neoprene
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.05 in
Item - Foam
Foam Strip
Color - Foam
Black
Density
20 lb/cu ft
Standards
ASTM D1056 2C3, FMVSS 302
Backing Type
Plain
Tensile Strength
100 psi
Grade
Standard
Material Skin
None
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Firmness
Medium (9 to 13 psi)
Firmness @ 25% Deflection
13 psi
Adhesive Type
Plain Backing
Flexibility
Fair
Weather Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Fair
Minimum Temperature
-70 Degrees F
Water Resistance
Good
Number of Adhesive Sides
0
Chemical Resistance
Fair

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products