Shop ZORO SELECT

FullyThreadedRod, 12", 2A, Alloy Steel

  • Mfr # 38242
  • Zoro # G322582205

product price: 
$
24.39
/ea

Key Features

Standards
ASTM A354BD
Material Fabrication
Cold Drawn
Rockwell Hardness
HRC33 - HRC35
Resistance Properties
Oil-Resistant
REACH Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38242
Zoro #
G322582205
UPC #
-
Country of Origin
United States
Standards
ASTM A354BD
Material Fabrication
Cold Drawn
Rockwell Hardness
HRC33 - HRC35
Resistance Properties
Oil-Resistant
REACH Compliant
Yes
Temperature - Maximum
375 Degrees F
Material
Alloy Steel
Material Grade/Class
Grade BD
Thread Profile
UTS
End Type
Straight Cut
Removable
Yes
Includes Nuts
No
Thread Fit
2A
Finish
Plain
Temperature - Minimum
-20 Degrees F
Number of Nuts Included
0
System of Measurement
Inch
Thread Direction
Right Hand
Made in North America
Yes
Dimensional Standards
ASME B18.31.3
RoHS Compliant
Yes
Color
Black
Tensile Strength
150,077 ksi
Item
Fully Threaded Rod
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A354
Yield Strength - Minimum
130,076 ksi
Thread Type
Coarse
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

For Screw Size
7/8 in
Wire Rope Length
12 in
Thread Size
7/8"-9
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 12 in, Tensile Strength 150,077 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.