Shop ZORO SELECT

FullyThreadedRod, 3', 2A, Alloy Steel

  • Mfr # 38243
  • Zoro # G122580449

product price: 
$
58.59
/ea

Key Features

Thread Type
Coarse
Temperature - Maximum
375 Degrees F
Number of Nuts Included
0
REACH Compliant
Yes
Tensile Strength
150,076 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38243
Zoro #
G122580449
UPC #
-
Country of Origin
United States
Item
Fully Threaded Rod
Thread Type
Coarse
Temperature - Maximum
375 Degrees F
Number of Nuts Included
0
REACH Compliant
Yes
Tensile Strength
150,076 ksi
Material Quality Standards
ASTM A354
End Type
Straight Cut
Rockwell Hardness
HRC33 - HRC35
Finish
Plain
Standards
ASTM A354BD
Material
Alloy Steel
Color
Black
Temperature - Minimum
-20 Degrees F
Product Type
Continuous Thread Stud
Made in North America
Yes
System of Measurement
Inch
Thread Profile
UTS
Yield Strength - Minimum
130,075 ksi
Material Grade/Class
Grade BD
RoHS Compliant
Yes
Includes Nuts
No
Material Fabrication
Cold Drawn
Thread Fit
2A
Resistance Properties
Oil-Resistant
Dimensional Standards
ASME B18.31.3
Removable
Yes
Thread Direction
Right Hand
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Thread Size
7/8"-9
For Screw Size
7/8 in
Wire Rope Length
3 ft
Overall Length
3 ft
Length
3 ft

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 3 ft, Tensile Strength 150,076 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.