Shop ZORO SELECT

FullyThreadedRod, 6', 2A, Alloy Steel

  • Mfr # 38244
  • Zoro # G222581230

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thread Profile
UTS
Material Quality Standards
ASTM A354
Number of Nuts Included
0
Includes Nuts
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38244
Zoro #
G222581230
UPC #
-
Country of Origin
United States
Color
Black
Thread Profile
UTS
Material Quality Standards
ASTM A354
Number of Nuts Included
0
Includes Nuts
No
Removable
Yes
Yield Strength - Minimum
130,074 ksi
Thread Fit
2A
Made in North America
Yes
Material Grade/Class
Grade BD
Temperature - Maximum
375 Degrees F
Temperature - Minimum
-20 Degrees F
System of Measurement
Inch
Finish
Plain
Material
Alloy Steel
Thread Direction
Right Hand
RoHS Compliant
Yes
Tensile Strength
150,075 ksi
REACH Compliant
Yes
Thread Type
Coarse
Resistance Properties
Oil-Resistant
Rockwell Hardness
HRC33 - HRC35
Dimensional Standards
ASME B18.31.3
Standards
ASTM A354BD
Material Fabrication
Cold Drawn
Product Type
Continuous Thread Stud
Item
Fully Threaded Rod
End Type
Straight Cut
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

For Screw Size
7/8 in
Thread Size
7/8"-9
Wire Rope Length
6 ft
Overall Length
6 ft
Length
6 ft

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 6 ft, Tensile Strength 150,075 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.