Shop ZORO SELECT

FullyThreadedStud, 10", 2A, Ni Copper

  • Mfr # STUD71001C160
  • Zoro # G622435140

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Made in North America
Yes
Material
Nickel Copper
System of Measurement
Inch
Thread Type
Extra Fine
Includes Nuts
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD71001C160
Zoro #
G622435140
UPC #
-
Country of Origin
United States
Made in North America
Yes
Material
Nickel Copper
System of Measurement
Inch
Thread Type
Extra Fine
Includes Nuts
No
Thread Fit
2A
Product Type
Continuous Thread Stud
Item
Fully Threaded Stud
RoHS Compliant
Yes
Yield Strength - Minimum
60,000 psi
Dimensional Standards
ASME B1.1
Tensile Strength
85,000 psi
Material Fabrication
Machined
Thread Direction
Right Hand
End Type
Straight Cut
Temperature - Maximum
Not Rated
Color
Silver
Resistance Properties
Chemical-Resistant
Removable
Yes
REACH Compliant
Yes
Temperature - Minimum
Not Rated
Material Grade/Class
Grade 405
Finish
Plain
Rockwell Hardness
HRB85
Standards
ASTM B164
Material Quality Standards
ASTM B164
Shell Material
Nickel Copper
Wire Color
Silver
Traction Material
Nickel Copper

Dimensions

For Screw Size
#1
Thread Size
#1-8
Wire Rope Length
10 in
Overall Length
10 in
Length
10 in

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size #1-8, Overall Length 10 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.