Gasket Sheet, 1/8" Thick, 12" L, 12" W
- Mfr # ZUSAGSST1/8-12X12
- Zoro # G7873930
product price:Â
$
64.69
/ea
Key Features
Binder Material
Stainless Steel Tang
Color
Gray
Form
Sheet
Features
Graphite withstands Extreme Temperatures, Compressible, Mechanically Bonded, Perforated, Stainless Steel Tang Insert
Minimum Operating Temperature
-400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAGSST1/8-12X12
- Zoro #
- G7873930
- UPC #
- 193005471460
- Country of Origin
- United States
- Binder Material
- Stainless Steel Tang
- Color
- Gray
- Form
- Sheet
- Features
- Graphite withstands Extreme Temperatures, Compressible, Mechanically Bonded, Perforated, Stainless Steel Tang Insert
- Minimum Operating Temperature
- -400 Degrees F
- Metal Detectable
- No
- Maximum Operating Pressure
- 700 psi
- Resistance Properties
- Chemical-Resistant, Temperature-Resistant
- Gasket Material
- Graphite
- Item
- Gasket Sheet
- Maximum Operating Temperature
- 750 Degrees F
- Reinforced
- Yes
- System of Measurement
- Inch
- X-Ray Detectable
- No
Dimensions
- Overall Length
- 12 in
- Width
- 12 in
- Thickness
- 1/8 in
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Tang, Overall Width 12 in, Overall Length 12 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 750 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.