GFCI, Black, 10 ft, 1 Outlet, 16 AWG
- Mfr # 875LE6
- Zoro # G822886360
product price:Â
$
33.59
/ea
Key Features
Standards
UL/cUL Listed
Maximum Current
13 A
NEMA Plug Configuration
5-15P
Voltage
125V AC
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LE6
- Zoro #
- G822886360
- UPC #
- -
- Country of Origin
- China
Dimensions
- Receptacle Cord Length
- 9 ft
- Wire Size
- 16 AWG
- Nominal Outside Diameter
- 0.34 in
- Cord Length
- 10 ft
- Plug Cord Length
- 5 in
Details
- Standards
- UL/cUL Listed
- Maximum Current
- 13 A
- Item
- Line Cord GFCI
- NEMA Plug Configuration
- 5-15P
- Voltage
- 125V AC
- Housing Material
- Polycarbonate
- Plug Style
- Right Angle
- Product Type
- Line Cord GFCI
- Frequency
- 60 Hz
- Color
- Black
- Reset Type
- Automatic
- Number of Conductors
- 3
- Horsepower
- Not Rated
- Number of Outlets
- 1
- Wire Color
- Black
Description
Line Cord GFCI, Cord Length 10 ft, Color Black, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Wire Size 16 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.