Shop ZORO SELECT
See all product information
Create Account
GFCI, Black, 0 Outlet
- Mfr # 875LD2
- Zoro # G522886226
product price:Â
$
17.55
/ea
Key Features
Reset Type
Manual
Product Type
Plug-In GFCl without Cord
Color
Black
Plug Style
Right Angle
Voltage
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LD2
- Zoro #
- G522886226
- UPC #
- -
- Country of Origin
- China
Details
- Reset Type
- Manual
- Product Type
- Plug-In GFCl without Cord
- Color
- Black
- Plug Style
- Right Angle
- Voltage
- 125V AC
- Horsepower
- Not Rated
- NEMA Receptacle Configuration
- Non-NEMA
- Housing Material
- Polycarbonate
- Standards
- UL/cUL Listed
- Item
- Plug-In GFCI
- Maximum Current
- 15 A
- Number of Outlets
- 0
- NEMA Plug Configuration
- 5-15P
- Number of Conductors
- 3
- Frequency
- 60 Hz
- Wire Color
- Black
Description
Plug-In GFCI, Cord Length Not Applicable, Color Black, Number of Outlets 0, Trade Designation Not Applicable, Voltage 125V AC, Wire Size Not Applicable, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.