Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 1-1/10ft, 1Outlet, 12AWG
- Mfr # 875LC9
- Zoro # G822886100
product price:Â
$
21.15
/ea
Key Features
Product Type
Plug-In GFCI with Cord
Plug Style
Right Angle
Housing Material
Polycarbonate
Number of Conductors
3
Voltage
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875LC9
- Zoro #
- G822886100
- UPC #
- -
- Country of Origin
- China
- Item
- Plug-In GFCI
- Product Type
- Plug-In GFCI with Cord
- Plug Style
- Right Angle
- Housing Material
- Polycarbonate
- Number of Conductors
- 3
- Voltage
- 125V AC
- Frequency
- 60 Hz
- Color
- Yellow
- Reset Type
- Manual
- Standards
- UL/cUL Listed
- Horsepower
- Not Rated
- NEMA Plug Configuration
- 5-15P
- NEMA Receptacle Configuration
- 5-15R
- Number of Outlets
- 1
- Maximum Current
- 15 A
- Wire Color
- Yellow
Dimensions
- Cord Length
- 1 1/10 ft
- Receptacle Cord Length
- 9 in
- Nominal Outside Diameter
- 0.45 in
- Wire Size
- 12 AWG
Description
Plug-In GFCI, Cord Length 1 1/10 ft, Color Yellow, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.