GFCI, Black, 0 Outlet
- Mfr # 875LE1
- Zoro # G422886432
product price:Â
$
17.59
/ea
Key Features
Reset Type
Automatic
Maximum Current
15 A
Number of Outlets
0
Number of Conductors
3
Plug Style
Right Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LE1
- Zoro #
- G422886432
- UPC #
- -
- Country of Origin
- China
Details
- Reset Type
- Automatic
- Maximum Current
- 15 A
- Number of Outlets
- 0
- Number of Conductors
- 3
- Plug Style
- Right Angle
- Frequency
- 60 Hz
- Housing Material
- Polycarbonate
- Product Type
- Plug-In GFCl without Cord
- Standards
- UL/cUL Listed
- Item
- Plug-In GFCI
- Horsepower
- Not Rated
- Color
- Black
- NEMA Receptacle Configuration
- Non-NEMA
- NEMA Plug Configuration
- 5-15P
- Voltage
- 125V AC
- Wire Color
- Black
Description
Plug-In GFCI, Cord Length Not Applicable, Color Black, Number of Outlets 0, Trade Designation Not Applicable, Voltage 125V AC, Wire Size Not Applicable, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.