Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 26 ft, 3 Outlet, 12 AWG
- Mfr # 875LE4
- Zoro # G722886378
product price:Â
$
81.45
/ea
Key Features
Number of Conductors
3
Receptacle Cord Length
25 ft
Plug Style
Straight
Frequency
60 Hz
Nominal Outside Diameter
0.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875LE4
- Zoro #
- G722886378
- UPC #
- -
- Country of Origin
- China
- Number of Conductors
- 3
- Plug Style
- Straight
- Frequency
- 60 Hz
- Product Type
- Line Cord GFCI
- Number of Outlets
- 3
- Item
- Line Cord GFCI
- Color
- Yellow
- Voltage
- 125V AC
- Standards
- UL/cUL Listed
- Housing Material
- Polycarbonate
- NEMA Receptacle Configuration
- 5-15R
- Maximum Current
- 15 A
- NEMA Plug Configuration
- 5-15P
- Horsepower
- Not Rated
- Reset Type
- Automatic
- Wire Color
- Yellow
Dimensions
- Receptacle Cord Length
- 25 ft
- Nominal Outside Diameter
- 0.45 in
- Plug Cord Length
- 5 in
- Wire Size
- 12 AWG
- Cord Length
- 26 ft
Description
Line Cord GFCI, Cord Length 26 ft, Color Yellow, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.