GFCI, Yellow, 2-2/5 ft, 3 Outlet, 12 AWG
- Mfr # 875LE3
- Zoro # G722886200
product price:Â
$
25.49
/ea
Key Features
Horsepower
Not Rated
Voltage
125V AC
Reset Type
Automatic
Cord Length
2 2/5 ft
NEMA Plug Configuration
5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LE3
- Zoro #
- G722886200
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 2 2/5 ft
- Nominal Outside Diameter
- 0.45 in
- Receptacle Cord Length
- 2 ft
- Wire Size
- 12 AWG
Details
- Horsepower
- Not Rated
- Voltage
- 125V AC
- Reset Type
- Automatic
- NEMA Plug Configuration
- 5-15P
- Frequency
- 60 Hz
- Item
- Plug-In GFCI
- Plug Style
- Right Angle
- Standards
- UL/cUL Listed
- Product Type
- Plug-In GFCI with Cord
- Number of Conductors
- 3
- Maximum Current
- 15 A
- Number of Outlets
- 3
- Housing Material
- Polycarbonate
- Color
- Yellow
- NEMA Receptacle Configuration
- 5-15R
- Wire Color
- Yellow
Description
Plug-In GFCI, Cord Length 2 2/5 ft, Color Yellow, Number of Outlets 3, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.