GFCI, Yellow, 6 ft, 4 Outlet, 12 AWG
- Mfr # 875LG9
- Zoro # G122887005
product price:Â
$
64.15
/ea
Key Features
Number of Conductors
3
Cord Length
6 ft
Voltage
125V AC
Horsepower
Not Rated
Reset Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LG9
- Zoro #
- G122887005
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft
- Nominal Outside Diameter
- 0.44 in
- Wire Size
- 12 AWG
- Receptacle Cord Length
- 6 ft
Details
- Number of Conductors
- 3
- Voltage
- 125V AC
- Horsepower
- Not Rated
- Reset Type
- Manual
- Plug Style
- Right Angle
- Standards
- cULus
- Frequency
- 60 Hz
- Number of Outlets
- 4
- Product Type
- Plug-In GFCI with Cord
- Item
- Plug-In GFCI
- Housing Material
- Polycarbonate
- Maximum Current
- 15 A
- Color
- Yellow
- NEMA Plug Configuration
- 5-15P
- NEMA Receptacle Configuration
- 5-15R
- Wire Color
- Yellow
Description
Plug-In GFCI, Cord Length 6 ft, Color Yellow, Number of Outlets 4, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.