Shop ZORO SELECT
See all product information
Create Account
GFCI, Yellow, 6 ft, 4 Outlet, 12 AWG
- Mfr # 875LG7
- Zoro # G422886258
product price:Â
$
62.15
/ea
Key Features
Voltage
125V AC
Plug Style
Right Angle
Product Type
Plug-In GFCI with Cord
Horsepower
Not Rated
Number of Conductors
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 875LG7
- Zoro #
- G422886258
- UPC #
- -
- Country of Origin
- China
Dimensions
- Receptacle Cord Length
- 6 ft
- Wire Size
- 12 AWG
- Nominal Outside Diameter
- 0.44 in
- Cord Length
- 6 ft
Details
- Voltage
- 125V AC
- Plug Style
- Right Angle
- Product Type
- Plug-In GFCI with Cord
- Item
- Plug-In GFCI
- Horsepower
- Not Rated
- Number of Conductors
- 3
- Standards
- cULus
- Maximum Current
- 15 A
- Color
- Yellow
- NEMA Receptacle Configuration
- 5-15R
- Housing Material
- Polycarbonate
- NEMA Plug Configuration
- 5-15P
- Frequency
- 60 Hz
- Number of Outlets
- 4
- Reset Type
- Automatic
- Wire Color
- Yellow
Description
Plug-In GFCI, Cord Length 6 ft, Color Yellow, Number of Outlets 4, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.