Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK10
Mfr # HCI515006000-010P
Zoro # G823558754
product price:Â
$
185.99
/pk of 10, $18.60/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Head Width
2 3/8 in
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI515006000-010P
- Zoro #
- G823558754
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 2 3/8 in
- Fastener Length
- 6 in
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Steel
- Tensile Strength
- 74,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.