Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK13
Mfr # HCI51120900-013P
Zoro # G423558062
product price:Â
$
117.99
/pk of 13, $9.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Includes Nut
No
Finish
Plain
Head Height
11/16 in
Head Width
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51120900-013P
- Zoro #
- G423558062
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 11/16 in
- Fastener Length
- 9 in
- Head Width
- 1 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Thread Size
- 1 1/8"-7
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Includes Nut
- No
- Finish
- Plain
- Material
- Steel
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Tensile Strength
- 74,000 psi
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.