Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK15
Mfr # HCI510009000-015P
Zoro # G723559387
product price:Â
$
154.99
/pk of 15, $10.33/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Material
Steel
Thread Type
Coarse
Thread Style
Partially Threaded
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510009000-015P
- Zoro #
- G723559387
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 9 in
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material
- Steel
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.