Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI510006000-025P
Zoro # G423559830
product price:Â
$
178.99
/pk of 25, $7.16/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Thread Type
Coarse
Head Width
1 1/2 in
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI510006000-025P
- Zoro #
- G423559830
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 25