Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK15
Mfr # HCI510010000-015P
Zoro # G223558057
product price:Â
$
171.99
/pk of 15, $11.47/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Head Width
1 1/2 in
Rockwell Hardness
HRC25
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510010000-015P
- Zoro #
- G223558057
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 1/2 in
- Fastener Length
- 10 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Material
- Steel
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.