Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK35
Mfr # HCI510004000-035P
Zoro # G923560145
product price:Â
$
177.79
/pk of 35, $5.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Head Width
1 1/2 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510004000-035P
- Zoro #
- G923560145
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material
- Steel
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.