Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK35
Mfr # HCI50750700-035P
Zoro # G923557626
product price:Â
$
140.99
/pk of 35, $4.03/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Finish
Plain
Minimum Thread Length
1 3/4 in
Thread Direction
Right Hand
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50750700-035P
- Zoro #
- G923557626
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 3/4 in
- Fastener Length
- 7 in
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Direction
- Right Hand
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.