Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI81250500-015P
Zoro # G523559020
product price:Â
$
175.99
/pk 15, $11.73/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Tensile Strength
150,000 psi
Thread Size
1 1/4"-7
System of Measurement
Inch
Head Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250500-015P
- Zoro #
- G523559020
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Thread Size
- 1 1/4"-7
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Material
- Steel
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Finish
- Plain
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.