Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK12
Mfr # HCI81500400-012P
Zoro # G823559522
product price:Â
$
188.99
/pk 12, $15.75/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Material
Steel
Head Height
15/16 in
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81500400-012P
- Zoro #
- G823559522
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Head Height
- 15/16 in
- Head Width
- 2 3/8 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 12