Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK7
Mfr # HCI81500900-007P
Zoro # G423559021
product price:Â
$
192.99
/pk 7, $27.57/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Style
Partially Threaded
Thread Fit
2A
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Head Height
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81500900-007P
- Zoro #
- G423559021
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.