Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK6
Mfr # HCI81501000-006P
Zoro # G123559390
product price:Â
$
182.99
/pk 6, $30.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
System of Measurement
Inch
Thread Style
Partially Threaded
Finish
Plain
Minimum Thread Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81501000-006P
- Zoro #
- G123559390
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Minimum Thread Length
- 3 1/4 in
- Thread Size
- 1 1/2"-6
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.