Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK225
Mfr # HCI80370500-225P
Zoro # G423559403
product price:Â
$
199.99
/pk of 225, $0.89/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Includes Nut
No
Material Quality Standards
ASME: B18.2.1
Dimensional Standards
ASME B18.2.1
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370500-225P
- Zoro #
- G423559403
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.