Shop ZORO SELECT

Grade 8 Hex Head Cap Screw, PK25

  • Mfr # HCI812503001-025P

  • Zoro # G323560134


product price: 
$
212.99
/pk 25, $8.52/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Drive Type
External Hex
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Thread Fit
2A
Head Height
25/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HCI812503001-025P
Zoro #
G323560134
UPC #
-
Country of Origin
Multiple
Item
Hex Head Cap Screw
Drive Type
External Hex
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Thread Fit
2A
Material Grade/Class
Grade 8
Rockwell Hardness
HRC35
Thread Type
Coarse
Includes Nut
No
Finish
Zinc Yellow
System of Measurement
Inch
Tensile Strength
150,000 psi
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASME: B18.2.1
Material
Steel
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 25

Ratings & reviews