Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK4
Mfr # HCI81501300-004P
Zoro # G823558846
product price:Â
$
154.99
/pk 4, $38.75/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Head Height
15/16 in
Rockwell Hardness
HRC35
Minimum Thread Length
3 1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81501300-004P
- Zoro #
- G823558846
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 13 in
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
- Head Width
- 2 3/8 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Thread Type
- Coarse
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 13 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.