Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK9
Mfr # HCI81500700-009P
Zoro # G323558544
product price:Â
$
204.99
/pk of 9, $22.78/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Finish
Plain
Thread Size
1 1/2"-6
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81500700-009P
- Zoro #
- G323558544
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Thread Size
- 1 1/2"-6
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
- Head Width
- 2 3/8 in
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Material
- Steel
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.