Shop ZORO SELECT
See all product information
Create Account
Graduated Bottle, PP, 166mm H, PK12
- Mfr # 33702
- Zoro # G422760275
product price:Â
$
44.69
/pk of 12, $3.72/ea
Key Features
Capacity - Metric
500 mL
Overall Height - Metric
166 mm
Closure Liner Material
Unlined
Minimum Screw Closure Size
53 mm
Closure Type
Screw-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33702
- Zoro #
- G422760275
- UPC #
- 840287258547
- Country of Origin
- India
- Capacity - Metric
- 500 mL
- Closure Liner Material
- Unlined
- Closure Type
- Screw-On
- Graduation Increments - Metric
- 50 mL
- Clarity
- Translucent
- Special Features
- Leakproof, Screen Printed Volume Graduations for Sharp Contrast, Write-On Area for Labeling
- Autoclavable
- Yes
- Closure Material
- Polypropylene
- Body Color
- Colorless
- Closure Included
- Yes
- Standards
- FDA CFR 21
- Basic Material
- Plastic
- Individually Wrapped
- Not Individually Wrapped
- ASTM Specification
- E438
- USP Specification
- Type I
- Shape
- Round
- Body Material
- Polypropylene
- Numbers of Bottles Included
- 12
- Closure Color
- Colorless
- Item
- Graduated Bottle
- Graduated
- Yes
- Capacity - English
- 16 fl oz
- Bottle Type
- Graduated
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 166 mm
- Minimum Screw Closure Size
- 53 mm
- Mouth Size
- Wide
- Screw Closure Size
- 53-410 mm
- Neck Inside Diameter - Metric
- 43.8 mm
Description
Graduated Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Graduated, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 166 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.