Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Brown, 1 1/2"Coupling
- Mfr # ZUSA-CAM-V-1-1/2
- Zoro # G910017959
product price:Â
$
10.39
/ea
Key Features
For Coupling Size
1 1/2 in
Color
Brown
Gasket Type
Flat
Thickness
0.25 in
Gasket Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-V-1-1/2
- Zoro #
- G910017959
- UPC #
- 193005318994
- Country of Origin
- China
Dimensions
- For Coupling Size
- 1 1/2 in
- Thickness
- 0.25 in
- Outside Diameter
- 2 3/16 in
- Inside Dia.
- 1 5/8 in
Details
- Color
- Brown
- Gasket Type
- Flat
- Item
- Cam and Groove Gasket
- Gasket Material
- Viton(R)
- Gaskets per Package
- 1
- Min. Operating Temp.
- -15 Degrees F
- Package Type
- Packet
- Max. Operating Temp.
- 400 Degrees F
- Includes Mesh Screen
- No
- Minimum Operating Temperature
- -15 Degrees F
- Durometer
- 75A
Description
Cam and Groove Gasket, Viton, For Coupling Size 1 1/2 in, Brown, Outside Diameter 2 3/16 in, Inside Dia. 1 5/8 in, Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.