Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Drum Pump, 3 gpm, 159" H

  • Mfr # EMER-DD8

  • Zoro # G5911206


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Action Type
Piston
For Media Type
Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Methanol, Stoddard Solvent
For Container Size
55 gal
Max. Flow Rate
16 oz per stroke
Max. Viscosity
320 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMER-DD8
Zoro #
G5911206
UPC #
791885905688
Country of Origin
India

Dimensions

For Container Size
55 gal
Hose Inside Dia.
1/2 in
Hose Length
96 in
Inlet Size
3/4"
Discharge Size FPT (In.)
3/4
Discharge Tube Length
96"
Suction Tube Length
144 in
Length
9"
Adapter Dia.
2"
Manufacturers Warranty Length
1 yr.
Bung Connection Dia.
2 in
Hose Outside Dia.
3/4 in
Height Above Container
20 1/2 in
Spout Connection Size
3/4 in
Overall Width
8-1/4 in
Overall Height
159 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Methanol, Stoddard Solvent
Max. Flow Rate
16 oz per stroke
Max. Viscosity
320 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Aluminum, Buna-N, Polyacetal, Stainless Steel, Steel
Includes Suction Tube
Yes
For Use With
Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Motor Oil
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
Nitrile
Discharge Tube Outlet OD
1 in
Discharge Tubing Material
Nitrile Buna-N Rubber
Includes
2 in Bung, 4-Piece Rigid Intake Tube, Nozzle
Adapter Material
Aluminum
Adapter Type
2" NPT
Ounces per Stroke
16 oz.
Piston Material
Buna-N
Features
Check Valve, Double Diaphragm, Locking Handle
Agency Compliance
CE
Metered
No
Suction Tube Type
3-Piece Rigid Pipe
Suction Tube Material
Steel
Self-Priming
Yes
Max. Flow GPM
3 gpm
Seal Material
Buna-N
Max. Head Pressure
3 psi
Suction Tube ID
7/8 in
For Container Type
Drum
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Runs Dry
Yes
Includes Bung Adapter
Yes
Includes Nozzle
No
Food Grade
No
Includes Spout
Yes
Min. Operating Temp.
40 Degrees F
Max. Head - Pumps
12 ft
Housing Material - Pumps
Aluminum
Includes Discharge Hose
Yes
Suction Tube OD
1 in
Power Source
Hand Operated
Spout Material
Buna-N
Compatible Chemicals
Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Kerosene, Methyl (Methanol), Stoddard Solvent (Mineral Spirits)
Hose Cover Material
Nitrile
Max. Fluid Temp.
130 Degrees F
Adapter Connection Type
MNPT
Max. Outlet Pressure
10 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 10 psi, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length 8 ft, Includes Discharge Hose Yes, Piston Material Buna-N, Features Check Valve, Double Diaphragm, Locking Handle, Housing Finish Not Applicable, Seal Material Buna-N, For Use With Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Motor Oil, Adapter Connection Type MNPT, For Container Type Drum, Hose Cover Material Nitrile, Includes Bung Adapter Yes, Includes Nozzle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.