Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Pail Pump, 2 gpm, 21" H

  • Mfr # 4007FDA

  • Zoro # G6279080


product price: $6.59
/ea

Key Features

Action Type
Siphon
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water, Windshield Washer Fluid, Xylene
For Container Size
5 gal
Max. Flow Rate
2 oz per stroke
Max. Viscosity
300 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007FDA
Zoro #
G6279080
UPC #
791885905626
Country of Origin
Korea, Republic of

Dimensions

For Container Size
5 gal
Adapter Dia.
1" and 1-1/2"
Discharge Tube Length
21"
Hose Length
22 in
Manufacturers Warranty Length
1 yr.
Length
2-1/2"
Hose Inside Dia.
1/2 in
Inlet Size
9/16"
Min. Length
4"
Discharge Size FPT (In.)
31/64
Suction Tube Length
15.1563 in
Hose Outside Dia.
5/8 in
Height Above Container
6 in
Spout Connection Size
1/2 in
Overall Width
3-1/2 in
Overall Height
21 in

Details

Item
Hand Operated Pail Pump
Action Type
Siphon
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water, Windshield Washer Fluid, Xylene
Max. Flow Rate
2 oz per stroke
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene
Includes Suction Tube
Yes
For Use With
1 gal, 5 gal, 6 gal Pails, Laboratory Bottles, Food Products, Dyes, Additives, Colorings, Chemicals
Discharge Tube Outlet ID
3/8 in
Hose Tube Material
Polyethylene
Discharge Tube Outlet OD
1/2 in
Ounces per Stroke
2 oz.
Adapter Type
Flex Spout
Discharge Tubing Material
Polyethylene
Includes
Glass Laboratory Bottles, Pails, Tapered Cone Plug
Suction Tube Type
Tube
Piston Material
Polyethylene
Self-Priming
Yes
Metered
No
Suction Tube Material
Polyethylene
Adapter Material
Polyethylene
Agency Compliance
FDA Compliant, ISO 22241-3
Features
No glues used in assembly, Virgin Polyethylene
Max. Flow GPM
2
Seal Material
Polyethylene
Max. Head Pressure
3 psi
Suction Tube ID
5/8 in
Max. Fluid Temp.
130 Degrees F
Includes Discharge Hose
Yes
Food Grade
Yes
Includes Bung Adapter
No
Min. Operating Temp.
35 Degrees F
Includes Nozzle
No
Max. Head - Pumps
2 ft
Housing Material - Pumps
Polyethylene
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene
For Container Type
Bucket, Pail
Hose Cover Material
Polyethylene
Spout Material
Polyethylene
Not Recommended Chemicals
Hydraulic Oils (Petroleum), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene
Power Source
Hand Operated
Runs Dry
Yes
Suction Tube OD
5/8 in
Includes Spout
Yes
Max. Outlet Pressure
3 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 3 psi, Spout Connection Size 1/2 in, Self-Priming Yes, Metered No, Hose Length 1 13/16 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features No glues used in assembly, Virgin Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, For Use With 1 gal, 5 gal, 6 gal Pails, Laboratory Bottles, Food Products, Dyes, Additives, Colorings, Chemicals, For Container Type Bucket, Hose Cover Material Polyethylene, Includes Bung Adapter No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.