HDPE Bar, Brazilian Walnut, 1.75 in W

  • Mfr # SLUMBERWGBW.750X1.750X48R250
  • Zoro # G123552544
product price: 
$
9.79
/ea
Sold in multiples of 3 for $29.37

Key Features

Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Maximum Temperature
122 Degrees F
Flexural Modulus
200,000 psi
Fabrication
Extruded
Tensile Strength
4,600 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERWGBW.750X1.750X48R250
Zoro #
G123552544
UPC #
-
Country of Origin
United States
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Item
HDPE Bar
Maximum Temperature
122 Degrees F
Flexural Modulus
200,000 psi
Fabrication
Extruded
Tensile Strength
4,600 psi
FDA Compliance
21 CFR 177.1520
Impact Strength
14.1 ft-lb/in
Color
Brazilian Walnut
Friction Coefficient
0.29
Light Transmission
84 %
Plastic Density
0.033 lb/cu in
Metal Detectable
Not Metal Detectable
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Material
HDPE
Shore Hardness
69 Shore D
Weight
2.18 lb
Machinability
Not Rated
Wear Rate
Not Rated
Dielectric Strength
52 kV/mm
Water Absorption
0 %
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
65 HRR
Plastic Clarity
Opaque
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Dimensions

Plastic Width
1.75 in
Plastic Thickness
0.75 in
Plastic Length
4 ft

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 1.75 in, Plastic Thickness 0.75 in, Brazilian Walnut, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.