HDPE Bar, Gray, 1.75 in W

  • Mfr # SLUMBERGY.750X1.750X48R250
  • Zoro # G223549512
product price: 
$
8.19
/ea
Sold in multiples of 3 for $24.57

Key Features

FDA Compliance
21 CFR 177.1520
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Water Absorption
0 %
Dielectric Strength
52 kV/mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERGY.750X1.750X48R250
Zoro #
G223549512
UPC #
-
Country of Origin
United States
FDA Compliance
21 CFR 177.1520
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Water Absorption
0 %
Dielectric Strength
52 kV/mm
Impact Strength
14.1 ft-lb/in
Machinability
Not Rated
Light Transmission
84 %
Material
HDPE
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
Weight
2.18 lb
Tensile Strength
4,600 psi
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Plastic Clarity
Opaque
Rockwell Hardness
65 HRR
Flexural Modulus
200,000 psi
Wear Rate
Not Rated
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Metal Detectable
Not Metal Detectable
Backing Type
No Backing
Item
HDPE Bar
Plastic Density
0.033 lb/cu in
Maximum Temperature
122 Degrees F
Friction Coefficient
0.29
Color
Gray
Shore Hardness
69 Shore D
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Dimensions

Plastic Length
4 ft
Plastic Width
1.75 in
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 1.75 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.