Shop ZORO SELECT

HDPE Bar, Coastal Gray, 24 in W

  • Mfr # SLUMBERWGCG.750X24.000X96.000REPRO
  • Zoro # G923524086

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
0.75 in
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Metal Detectable
Not Metal Detectable
Weight
59.72 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERWGCG.750X24.000X96.000REPRO
Zoro #
G923524086
UPC #
-
Country of Origin
United States
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Item
HDPE Bar
Color
Coastal Gray
Metal Detectable
Not Metal Detectable
Weight
59.72 lb
Dielectric Strength
52 kV/mm
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Maximum Temperature
122 Degrees F
Light Transmission
84 %
Minimum Temperature
-40 Degrees F
Flexural Modulus
200,000 psi
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1520
Rockwell Hardness
65 HRR
Plastic Clarity
Opaque
Impact Strength
14.1 ft-lb/in
Material
HDPE
Friction Coefficient
0.29
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
Fabrication
Extruded
Water Absorption
0 %
Shore Hardness
69 Shore D
Backing Type
No Backing
Tensile Strength
4,600 psi
Plastic Density
0.033 lb/cu in

Dimensions

Plastic Thickness
0.75 in
Plastic Length
8 ft
Plastic Width
24 in

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Coastal Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.