Shop ZORO SELECT

HDPE Bar, Brazilian Walnut, 24 in W

  • Mfr # SLUMBERWGBW.750X24.000X96.000REPRO
  • Zoro # G023524184

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
122 Degrees F
Water Absorption
0 %
Minimum Temperature
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERWGBW.750X24.000X96.000REPRO
Zoro #
G023524184
UPC #
-
Country of Origin
United States
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
122 Degrees F
Water Absorption
0 %
Minimum Temperature
-40 Degrees F
Impact Strength
14.1 ft-lb/in
Wear Rate
Not Rated
Item
HDPE Bar
Static-Resistant
Not Static-Resistant
Weight
59.72 lb
Machinability
Not Rated
Plastic Density
0.033 lb/cu in
Shore Hardness
69 Shore D
Backing Type
No Backing
Dielectric Strength
52 kV/mm
Rockwell Hardness
65 HRR
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1520
Light Transmission
84 %
Tensile Strength
4,600 psi
Color
Brazilian Walnut
Friction Coefficient
0.29
Material
HDPE
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Plastic Clarity
Opaque
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Flexural Modulus
200,000 psi

Dimensions

Plastic Length
8 ft
Plastic Width
24 in
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Brazilian Walnut, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.