Shop ZORO SELECT

HDPE Bar, Weathered Wood, 1.75 in W

  • Mfr # SLUMBERWW.750X1.750X72R250
  • Zoro # G323551965

product price: 
$
12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Shore Hardness
69 Shore D
Flexural Modulus
200,000 psi
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERWW.750X1.750X72R250
Zoro #
G323551965
UPC #
-
Country of Origin
United States
Shore Hardness
69 Shore D
Flexural Modulus
200,000 psi
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
52 kV/mm
Material
HDPE
Tensile Strength
4,600 psi
Plastic Density
0.033 lb/cu in
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Water Absorption
0 %
FDA Compliance
21 CFR 177.1520
Wear Rate
Not Rated
Plastic Clarity
Opaque
Weight
3.27 lb
Maximum Temperature
122 Degrees F
Minimum Temperature
-40 Degrees F
Rockwell Hardness
65 HRR
Item
HDPE Bar
Backing Type
No Backing
Color
Weathered Wood
Fabrication
Extruded
Friction Coefficient
0.29
Metal Detectable
Not Metal Detectable
Impact Strength
14.1 ft-lb/in
Machinability
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Light Transmission
84 %
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Dimensions

Plastic Length
6 ft
Plastic Thickness
0.75 in
Plastic Width
1.75 in

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 1.75 in, Plastic Thickness 0.75 in, Weathered Wood, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.