Shop ZORO SELECT

HDPE Bar, Gray, 3.5 in W

  • Mfr # SLUMBERGY.750X3.500X48REPRO
  • Zoro # G623550583

product price: 
$
16.49
/ea
Sold in multiples of 3 for $49.47

Key Features

Tensile Strength
4,600 psi
Light Transmission
84 %
Plastic Clarity
Opaque
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERGY.750X3.500X48REPRO
Zoro #
G623550583
UPC #
-
Country of Origin
United States
Tensile Strength
4,600 psi
Light Transmission
84 %
Plastic Clarity
Opaque
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Water Absorption
0 %
Weight
4.35 lb
FDA Compliance
21 CFR 177.1520
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
UV-Resistant
Not UV-Resistant
Friction Coefficient
0.29
Rockwell Hardness
65 HRR
Color
Gray
Material
HDPE
Maximum Temperature
122 Degrees F
Plastic Density
0.033 lb/cu in
Item
HDPE Bar
Fabrication
Extruded
Impact Strength
14.1 ft-lb/in
Minimum Temperature
-40 Degrees F
Metal Detectable
Not Metal Detectable
Backing Type
No Backing
Wear Rate
Not Rated
Flexural Modulus
200,000 psi
Shore Hardness
69 Shore D
Machinability
Not Rated
Dielectric Strength
52 kV/mm
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Dimensions

Plastic Length
4 ft
Plastic Thickness
0.75 in
Plastic Width
3.5 in

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 3.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.