Shop All Shipping Cartons
Zoro Select
Heavy-Duty Gaylord Lids, 49 1/2" x 41 1/2" x 5", Kraft, 5/Bundle
Mfr # 55VJ84
Zoro # G6439222
original price:
$19.09
34% off
Sold in multiples of 5 for $62.75
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$62.75
Free 30-Day Returns
Key Features
- Inside Length 49 1/4 in
- Inside Width 41 1/4 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VJ84
- Zoro # G6439222
- UPC # 841436092791
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 49 1/4 in |
Inside Width | 41 1/4 in |
Outside Width | 41 3/4 in |
Inside Height | 5 in |
Outside Length | 49 3/4 in |
Outside Height | 5 3/4 in |
Details
Description
Gaylord Lid, Wall Type Single Wall, Inside Length 49 1/4 in, Inside Width 41 1/4 in, Inside Height 5 in, 49-1/4x41-1/4x5 in Inside LxWxH, Board Test 44 ECT, Outside Length 49 3/4 in, Outside Width 41 3/4 in, Outside Height 5 3/4 in, Outside LxWxH 49-3/4x41-3/4x5-3/4 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118, For Use With Grainger Item Number 54TV16, 55NN31, 55VJ71, 55VJ73, 55VJ75, 55VJ76
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Suspend Family Game (4371)
- NMC Blank Tag Orange, Pk25 (RPT155)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- INTERTAPE -Ca-4 17.8Mi Hw Str Flex 18 in. X1500 in. Stretch Film (761-HR1781800-00)
- ZORO SELECT Long Corrugated Boxes, 26" x 10" x 10", Kraft, 25/Bundle (11G121)
- ZORO SELECT Double Wall Boxes, 13" x 13" x 13", Kraft, 15/Bundle (22XM12)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 10", Kraft, 15/Bundle (22XM14)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- ZORO SELECT Flat Corrugated Boxes, 9" x 7" x 3" , Kraft, 25/Bundle (55VG39)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- Zoro Select Shipping & Moving Boxes