Zoro Homepage

Heavy Duty Swivel Plate Caster

  • Mfr # LH-G 100K-1-FI

  • Zoro # G514810857


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
Total Lock
Wheel Dia.
4 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-G 100K-1-FI
Zoro #
G514810857
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Mounting Height
5 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Overall Wheel Width
1 3/8 in
Mounting Plate Length
100 mm
For Axle Dia.
10 mm
Bolt Hole Spacing - Width
2.375 in
Bolt Hole Spacing - Length
3.156 in
Mounting Plate Width
85 mm

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.