Hex Standoff, Zinc Plated Steel, 25 mm Overall Lg, 100 PK

  • Mfr # M11398.050.0015

  • Zoro # G0206285


product price:  $67.59
/pk 100, $0.68/ea

Key Features

Standoff Gender
Male
Thread Size
M5-0.8
Overall Length
25 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M11398.050.0015
Zoro #
G0206285
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.8
Overall Length
25 mm
Body Length
15.0 mm
Thread Length
10.0 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Thread Depth
11 mm
Body Thread Length
11 mm
Screw Size
M5-0.8 x 15

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Cap Included
No
Temp. Range (F)
-58 Degrees to 302 Degrees
Standoff Type
Male-Female Standoff
Standoff Thread Gender
Male-Female
Shape
Hex
Thread Pitch
0.8 mm
Pack Size
Small Pack
Includes Cap
No
Material
Steel
Finish
Zinc Plated
Type
Internal Thread and External Stud
Standoff Shape
Hex

Description

Standoff, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 25 mm, Body Length 15 mm, Thread Length 10 mm, Body Thread Length 11 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.