Shop ZORO SELECT
See all product information
Create Account
HexNut, M12x1.75, Blk Oxide, SS, PK25
- Mfr # ZNUT-1010
- Zoro # G422409747
product price:Â
$
55.99
/pk of 25, $2.24/ea
Key Features
Material Grade/Class
18-8
Finish
Black Oxide
Product Type
Standard Hex Nut
Hex Height
10 mm
Hex Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1010
- Zoro #
- G422409747
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Height
- 10 mm
- Hex Width
- 19 mm
- Thread Size
- M12x1.75
- For Screw Size
- M12
Details
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- Product Type
- Standard Hex Nut
- Hex Type
- Standard Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Pack Size
- Small Pack
- Item
- Hex Nut
- System of Measurement
- Metric
- Dimensional Standards
- DIN 934
- Thread Fit
- 6H
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 10 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.