Shop ZORO SELECT
See all product information
Create Account
HexNut, M2.5x0.45, Blk Oxide, SS, PK100
- Mfr # ZNUT-1003
- Zoro # G222409541
product price:Â
$
19.29
/pk of 100, $0.19/ea
Key Features
Hex Width
5 mm
Dimensional Standards
DIN 934
Material Grade/Class
18-8
Hex Height
2 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1003
- Zoro #
- G222409541
- UPC #
- -
- Country of Origin
- Multiple
- Dimensional Standards
- DIN 934
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- System of Measurement
- Metric
- Product Type
- Standard Hex Nut
- Thread Fit
- 6H
- Finish
- Black Oxide
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M2.5x0.45
- Hex Width
- 5 mm
- Hex Height
- 2 mm
- For Screw Size
- M2.5
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M2.5x0.45, Hex Width 5 mm, Hex Height 2 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.