Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 1/2"-13, Steel, PK300
- Mfr # HCI505001500-300P
- Zoro # G623559609
product price:Â
$
149.99
/pk of 300, $0.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Tensile Strength
85,000 psi
Includes Nut
No
Rockwell Hardness
HRC25
Head Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505001500-300P
- Zoro #
- G623559609
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.