Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 1/4"-20, Steel, PK2200
- Mfr # HCI502501000-2200P
- Zoro # G223558767
product price:Â
$
184.99
/pk of 2200, $0.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Head Width
7/16 in
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502501000-2200P
- Zoro #
- G223558767
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Fastener Length
- 1 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Material
- Steel
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.