Shop ZORO SELECT
See all product information
Create Account
HHCS, 5/8", 1/4"-20, Steel, PK3000
- Mfr # HCI502500620-3000P
- Zoro # G923557534
product price:Â
$
173.99
/pk of 3000, $0.06/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Head Width
7/16 in
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502500620-3000P
- Zoro #
- G923557534
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Fastener Length
- 5/8 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.